Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 5362STRTR

  • Zoro # G210877178


product price: $11.81
/ea
Sold in multiples of 10 for $118.10

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362STRTR
Zoro #
G210877178
UPC #
783585727448
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Red
Mount Type
Surface
IP Rating
IP20
Standards
CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Number of Gangs
1
Horsepower Rating
1 hp
Surge Protection
No
Market
Commercial
AFCI
No
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Number of Outlets
2
Connection Orientation
Straight
Includes
Mounting Hardware
NEMA Enclosure Rating
1
Contact Material
Copper Alloy
GFCI
No
Features
Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
Hub Type
Feed Through
For Environment
Dry
Grade
Federal Specification
Maximum Operating Temperature
167 Degrees F
For Location
Indoor
Housing Material
Thermoplastic
Cover Type
No Cover
Polarized
Yes
UL 94 Flammability Rating
V-2
Shrouded
No

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products