Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5684

  • Zoro # G600622456


product price:  $31.99
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL5684
Zoro #
G600622456
UPC #
783585014845
Country of Origin
United States

Dimensions

Width
1.63 in
Height
1.19 in
Length
1.94 in
Panel Mounting Dimension
Panel Mount 1.94" ctrs.
Wire Size
#14 AWG to #10 AWG
Dimensions
1.94 in x 1.63 in x 1.19 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
C22.2, CSA, No. 42, UL Listed
Flange Type
Non-Flanged
Application
Extra Heavy Duty
Rating
15A, 250V
Poles and Wires
2 Pole, 3-Wire Grounding
Terminal Identification
Terminals identified in accordance with UL498 (Brass, White, Green).
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only.
Face Style
Finder Groove
Receptacle Style
Single
Standard
NEMA
Power Contacts Material
.037" (.9) Brass
Current Interrupting
Certified for current interrupting at full rated current.
Dielectric Voltage
Withstands 2,000V minimum.
Product Type
panel-mount-receptacles
Base Material
Reinforced PET
Face Shape
Traditional
Mounting Strap Material
.050" (1.3) Brass-Ni Plated
Certification
UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Operating Temperatures
Maximum continuous 75°C, minimum -40°C (w/o impact).
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Horsepower
1.5
Flammability
UL 94 V2.
Receptacle Grade
Heavy Duty Spec Grade
Mounting Screw Material
Steel-Zinc Plated
Top Material
Nylon
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Horsepower - Maximum
1.5
Nema Rating
6-15R
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 NEMA® WD-6 Compliant NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Series
Extra Heavy Duty
Style
Panel Mount
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Wattage
3750 W
Number Of Wires
3-Wire
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Commercial/Industrial Grade, Panel Mount Single, 2-Pole 3-WireGrounding, 15A 250V, 6-15R, Brown, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products