
Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Self-Grounded
Mfr # RR155I
Zoro # G100622642
product price: $10.55
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR155I
Zoro #
G100622642
UPC #
883778300530
Country of Origin
China
Dimensions
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Ivory
Standards
CSA, UL Listed
Flange Type
Non-Flanged
Material
Thermoplastic
Application
Residential Receptacles
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Number Of Wires
3-Wire Grounding
Wattage
3750
Nema Rating
6-15R
Material - Mounting Hardware
Screw Mounting
Performance
Environmental - Operating temperature - -20°C to 60°C
Mechanical - Terminal - Terminal screws accepts up to #12 AWG, Push wire designed for #14 AWG solid copper wire only
Description
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Receptacles, Residential Grade, Single, 15A 250V, 2-Pole 3-WireGrounding, 6-15R, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.