Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL8400

  • Zoro # G600622647


product price: $41.58
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL8400
Zoro #
G600622647
UPC #
783585435800
Country of Origin
United States

Dimensions

Height
1.19 in
Width
1.65 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.65 in x 1.19 in
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
IP20
Standards
C22.2, CSA, NEMA WD-6, UL Listed
Flange Type
Non-Flanged
Type
Receptacle
Color
Brown
Series
Hospital Grade
Nema Rating
6-20R
Connectivity
Back and Side Wired Screw Terminals
Style
Finder Groove Face
Amperage
20 A
Dielectric Strength
Withstands 2,000V minimum
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
Material
Thermoplastic
Maximum Horsepower
2
Number Of Wires
3-Wire
Application
Extra Heavy Duty Hospital Grade
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Poles and Wires
2 Pole, 3 Wire
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Device Grade
Heavy Duty Spec Grade
Device Color
Brown
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Dielectric Voltage
Withstands 2,000V minimum
Flammability
UL 94 V-0
Product Type
Duplex-receptacles
Current Interrupting
Certified for current interrupting at full rated current
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Wattage
5000 W
Horsepower - Maximum
2
Material - Mounting Hardware
Screw Mounting
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Brown,Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.