Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # IG5461

  • Zoro # G600622524


product price:  $38.99
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IG5461
Zoro #
G600622524
UPC #
783585880501
Country of Origin
United States

Dimensions

Width
1.62 in
Height
1.19 in
Length
3.28 in
Dimensions
3.28 in x 1.62 in x 1.19 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
Flange Type
Non-Flanged
Material
Nylon
Application
Extra Heavy Duty
Power Contacts Material
.037" (.9) Brass - Ni Plated
Auto Ground Clip Material
Stainless Steel
Device Color
Orange
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Flammability
Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA., Top: UL 94V-2, Base: UL 94V-0
Product Type
Flush-receptacles
Face Shape
Traditional
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Face Style
Finder Groove
Mounting Screw Material
Steel-Zinc Plated
Dielectric Voltage
Withstands 2,000V minimum
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Base Material
Reinforced PET
Receptacle Grade
Heavy Duty Spec Grade
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Poles and Wires
2 Pole, 3-Wire Grounding
Horsepower
2
Top Material
Nylon
Enhancement
Isolated Ground
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Standard
NEMA
Rating
20A, 250V
Mounting Strap Material
.050" (1.3) Brass
Receptacle Style
Single
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Current Interrupting
Certified for current interrupting at full rated current
Series
Heavy Duty
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
2
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Guide RTRT Fed Spec WC596G NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Style
Finder Groove Face
Wattage
5000 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
6-20R

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 250V,6-20R, Orange, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products