Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # IG5462

  • Zoro # G800622584


product price:  $47.45
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IG5462
Zoro #
G800622584
UPC #
783585880556
Country of Origin
United States

Dimensions

Height
1.05 in
Width
1.33 in
Length
3.28 in
Dimensions
3.28 in x 1.33 in x 1.05 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Standards
CSA 22.2, Guide RTRT Fed Spec WC596G, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed
Flange Type
Non-Flanged
Material
Nylon
Application
Extra Heavy Duty
Device Color
Orange
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Receptacle Style
Duplex
Enhancement
Isolated Ground
Product Type
Flush-receptacles
Face Style
Finder Groove
Flammability
Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA., UL 94 V-2 or better
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Mounting Screw Material
Steel-Zinc Plated
Face Shape
Traditional
Receptacle Grade
Heavy Duty Spec Grade
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Standard
NEMA
Rating
20A, 250V
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Mounting Strap Material
.050" (1.3) Brass
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Auto Ground Clip Material
Stainless Steel
Base Material
Reinforced PET
Current Interrupting
Certified for current interrupting at full rated current
Dielectric Voltage
Withstands 2,000V minimum
Power Contacts Material
.037" (.9) Brass - Ni Plated
Top Material
Nylon
Poles and Wires
2 Pole, 3-Wire Grounding
Horsepower
2
Style
Finder Groove Face
Nema Rating
6-20R
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Guide RTRT Fed Spec WC596G NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Series
Extra Heavy Duty
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Wattage
5000 W
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
2
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 or better Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 250V,6-20R, Orange, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products