Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Metallic Cable Grip, M20 x 1.5

  • Mfr # SHCM201023
  • Zoro # G300618520

product price: 
$
9.69
/ea

Key Features

Color
Aluminum
Type
Metric
Hub Size
M20
Material
Aluminum
Application
Straight Female- Form 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHCM201023
Zoro #
G300618520
UPC #
783585774664
Country of Origin
United States
Item
Cord Connectors
Color
Aluminum
Type
Metric
Material
Aluminum
Application
Straight Female- Form 2
Series
Standard Duty
Number Of Conductors
Single
Carton Quantity
50
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Industry Standard(s)
UL Listed
Brand
Hubbell Wiring Device-Kellems
Item Type
Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Conductor Range
0.38-0.5 in (9.7-12.7 mm)
OEM Brand Name
Hubbell Wiring Device-Kellems
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Mounting Hardware Material
Locknut or Tapped Opening
Nema Rating
NEMA Type 4, 4X, 12 and 13
Material - Mounting Hardware
Locknut or Tapped Opening
Standard
UL Listed
Gripper Material
Nylon
Thread Gender
Male
For Minimum Cable OD
0.38 in
Bushing Material
Neoprene
Material - External Strain Relief
No External Strain Relief
Connection Orientation
Straight
Minimum Operating Temperature
-30 Degrees F
Liquid Tight
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Grommet Color Code
Blue
Grommet Material
Neoprene
Body Material
Aluminum
Box Connection
M20
Insulated
No
Number of Cords
1
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
IP Rating
IP66
For Use With
Flexible Cord
Thread Type
Metric
Body Color
Silver
Collar Material
Aluminum
Strain Relief Type
No External Strain Relief
Hazardous Location Rating - Europe
Not Rated
For Maximum Cable OD
0.5 in
Standards
CSA Certified, UL 514B
Maximum Operating Temperature
225 Degrees F
Compatible Product Type
Flexible Cord

Dimensions

Hub Size
M20
Display Size
M20
Cord Dia. Range
0.38-0.5 in (9.7-12.7 mm)
Compatible Conduit Trade Size
20 mm
Form Size
F2
Thread Size
M20 x 1.5
Length - Box to End of Connector
1 1/8 in
Length
1/2 in
Overall Length
1/2 in

Description

Straight Metallic Cable Grip, Cord Dia. Range 0.38 in to 0.50 in, Box Connection M20, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA Certified, UL 514B, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.