Strain Relief Cord Grip, 1.13 to 1.25 in.

  • Mfr # 074-01-031

  • Zoro # G1154361


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1 1/2 in
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Insulated
No
Standards
CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074-01-031
Zoro #
G1154361
UPC #
783585322124
Country of Origin
United States

Dimensions

Thread Size
1 1/2 in
Cord Dia. Range
1.13 in to 1.25 in
Trade Size
1-1/2"
Length - Box to End of Connector
1 11/16 in
Mesh Length
5-5/8"
Cable Dia. Range
1.13" to 1.25"
Length - External Strain Relief
5 5/8 in
Form Size
F5
Hub Size
1 1/2 in MNPT
Compatible Conduit Trade Size
1 1/2 in
Cable Diameter Range
1.125 in-1.250 in
Cable Size
1.125"-1.250" (2.86-3.17)
Display Size
1 1/2" NPT

Details

Item
Threaded Connectors
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Insulated
No
Standards
CSA, UL
Cord Grip Type
Straight
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Body Color - Cord Connector
Silver
Material - Cord Connector
Aluminum
Gland Color Code
No Code
Style - Connector
Straight
Liquid Tight / Dust Tight
Liquid Tight
Material - External Strain Relief
Stainless Steel
Strain Relief Type
Mesh
Number of Cords
1
Male/Female
Male
Collar Material
Aluminum
Includes
Stainless Steel Mesh
Thread Type
NPT
Body Color
Silver
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
No Code
Environmental Rating
Hazardous Locations
Connection Orientation
Straight
Body Material
Aluminum
Thread Gender
Male
For Minimum Cable OD
1.125 in
Maximum Operating Temperature
240 Degrees F
Liquid Tight
Yes
Resistance Properties
Corrosion Resistant
For Use With
Kellems Wire Management
For Maximum Cable OD
1.25 in
Series
Deluxe Cord Grips
Industry Standard(s)
UL Listed
Type
Straight Male Thread
Conductor Range
1.125-1.25 in (2.86-3.17 mm)
Item Type
Deluxe Cord Grips
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Number Of Conductors
Single
Style
For Insulated Cables
Application
Straight Male- Form 5
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.13 in to 1.25 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 5 5/8 in, Length - Box to End of Connector 1 11/16 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.