Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, I-Grip
Mfr # 07310004
Zoro # G3338106
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double
- Grip Style I Grip
- Material Galvanized steel
- Cable Dia. Range 0.73 in to 0.85 in
- Breaking Strength 1,400 lb
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07310004
- Zoro # G3338106
- UPC # 783585332178
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.73 in to 0.85 in |
Mesh Length | 6 1/2 in |
Eye Length | 1 1/2 in |
Trade Size | 1-1/2" |
Display Size | Standard Sized |
Cable Diameter Range | 0.73 in-0.85 in |
Cable Size | .73"-.85" (1.85-2.16) |
Details
Description
Strain Relief Cord Grip, Eye Style Double, Grip Style I Grip, Cable Dia. Range 0.73 in to 0.85 in, Breaking Strength 1,400 lb, Mesh Length 6 1/2 in, Eye Length 1 1/2 in, Material Galvanized Steel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Marine Interior (CR16279)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1 In, PK10 (V111 1EG)
- HAMMOND MFG. Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- Hubbell Wiring Device-Kellems Cord Grips