Switches and Lighting Controls, Industrial Grade, Switched Enclosures, Motor Disconnects, Enclosure Only, For 30, 40 and 60A Aluminum, NEMA 3R

  • Mfr # HBL16R90

  • Zoro # G800701050


product price:  $92.19
/ea

Key Features

Current Rating
60 A
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
Height
3.3 in
Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL16R90
Zoro #
G800701050
UPC #
783585017044
Country of Origin
United States

Dimensions

Height
3.3 in
Width
4.4 in
Length
10.11 in
Dimensions
10.11 in x 4.4 in x 3.3 in

Details

Current Rating
60 A
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
Type
Enclosures without Switch
Amps
60 A
Series
Non-Fused
Application
For 60A Switches
Product Type
motor-controllers
Listing and Certifications
UL Listed and CSA Certified
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Switch Type
NEMA 3R Metallic Enclosure Only
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Standard Duty

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Switched Enclosures, Motor Disconnects, EnclosureOnly, For 30, 40 and 60A Aluminum, NEMA 3R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.