Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Black

  • Mfr # HBL5963VBK

  • Zoro # G000701416


product price:  $13.79
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5963VBK
Zoro #
G000701416
UPC #
783585019680
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Cord Size
0.230-0.360 in
Maximum Wire Size
12 AWG
Minimum Wire Size
18 AWG
Display Size
Standard
Wire Size
#18 AWG to #16 AWG

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap or Cover
IP Rating
IP20
Standards
UL Listed to UL498 File E1706, CSA Certified to C22.2 No. 42 File 280, UL 94 HB or better Flammability, NEMA
Resistance Properties
Moisture Resistant
Material
Nylon
Special Features
Insulation Displacement; IP20 Moisture Resistance
Application
Industrial/Commercial
Weight
0.1 lb
Maximum Operating Temperature
75 deg C
Dielectric Strength
Withstands 2,000V minimum.
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
#14 AWG to #12 AWG
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Cord Range
0.230"-0.720" (5.8-18.3)
Industry Standard(s)
CSA Certified to C22.2 No. 42 File 280C NEMA® WD-6 Compliant UL Listed to UL498 File E1706
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18-16 AWG. Stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
0.5
Material - Mounting Hardware
Cord Mounted
Insulation
Insulated Body
Temperature Rating
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 125V , 15A 5-15R, Black, Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products