Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # HBL5966VBLK

  • Zoro # G900701448


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5966VBLK
Zoro #
G900701448
UPC #
783585013428
Country of Origin
United States

Dimensions

Cord Size
.230"-.360" (5.8-9.1); .230"-.360"(5.8-9.1 )
Wire Size
#18 AWG to #16 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
IP Rating
IP20
Standards
CSA C22.2, UL 498
Number of Wires
3
HP
0.5
Body Material
Impact Modified Nylon
Material
Polycarbonate
Grade
Valise
Special Features
Certified for current interrupting at full rated current.
Application
Industrial/Commercial Grade
Body Style
Straight
Style
Standard
Enhancement
Insulation Displacement
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Environment
Dry
OEM Brand Name
Hubbell Wiring Device-Kellems
Weight (Lbs.)
0.1
Housing Material
Nylon
Ground Contact Blade Material
.040" Brass
Operating Temp.
-40°C to 60°C; Maximum continuous 75°C; minimum -40°C (w/o impact)
Horsepower - Maximum
2
Blade Material
Solid Brass
Flammability
Rated HB or better UL94
Contact Blades Material
.060" (1.5) Brass
Dielectric Strength
Withstands 2000V per UL498
Series
Valise
Cord Clamp Material
Nylon
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Material - Mounting Hardware
Cord Mounted
Number of Blades
3

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug, ValiseSeries, Industrial/Commercial Grade, Straight, 2-Pole 3-WireGrounding,15A 125V, 5-15P, Black, Single Pack, Insulation Displacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.