Zoro Homepage

Wall Switch, 15A, Wht, 1/2 HP, 1-Pole Switch

  • Mfr # CSB115W

  • Zoro # G4440180


product price: $5.87
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB115W
Zoro #
G4440180
UPC #
783585153780
Country of Origin
China

Dimensions

Overall Height
1.8 in
Minimum Wire Size
14 AWG
Overall Width
1.5 in
Maximum Wire Size
10 AWG

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Commercial
Rated HP
1/2
Standards
UL Listed
Description/Special Features
Quiet Switch
Antimicrobial
No
Voltage
120/277V AC
Current Rating
15 A
Number of Switches
1
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Market
Commercial
Wire Connection Type
Screw Terminals
Horsepower Rating
1/2 hp
Housing Material
Nylon
Resistance Properties
Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant
Switch Material
Nylon
Wiring Style
Back and Side Wired
Max. Continuous Current
15A
Switch Handle Positions
2
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Switch Grade
Specification Grade
Max. Working Voltage
277V AC
Flammability
UL 94V-2
Toggle Color
White
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Overload
Minimum 4.8 times rated current for 100 cycles
Product Type
Toggle-switches
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Amperage
15A
Temperature Rise
30°C maximum at rated current

Description

Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Housing Material Nylon, Market Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products