Zoro Homepage

Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl

  • Mfr # HBL1223L

  • Zoro # G3328805


product price: $42.75
/ea

Key Features

Switch Type
3-Way
Switch Style
Locking
Amps AC
20 A
Color
Black
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1223L
Zoro #
G3328805
UPC #
783585431888
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Height
1.1 in
Maximum Wire Size
10 AWG
Overall Width
1.3 in
Width
1.31 in
Length
4.06 in
Height
1.13 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.06 in x 1.31 in x 1.13 in

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Locking
Amps AC
20 A
Color
Black
Voltage AC
120 to 277
Locking
Yes
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Standards
UL Listed
Antimicrobial
No
Rated HP
1
Voltage
120/277V AC
Number of Switches
1
Locking Style
Straight Key
Current Rating
20 A
Maximum Operating Temperature
75 Degrees C
Wire Connection Type
Screw Terminals
Market
Industrial
Voltage Rating
120/277V AC
Horsepower Rating
1 hp
Features
Large Brass Binding Head Screws with Deep Slots, Lock Circuits On or Off, Strip Gauge for Accurate Wiring
Resistance Properties
Impact Resistant
Minimum Operating Temperature
-40 Degrees F
Type
Locking
Style
Three Way
Overload
Minimum 4.8 times rated current for 100 cycles
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Max. Working Voltage
277V AC
Key Guide Color
Black
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Max. Continuous Current
20A
Wiring Style
Back and Side Wired
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Amperage
20A
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Switch Handle Positions
2
Product Type
Toggle-switches
Flammability
UL 94V-2
Temperature Rise
30°C maximum at rated current
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Switch Grade
Industrial
Connectivity
Back and Side Wired
Amperage Rating
20 A
Series
Extra Heavy Duty
Voltage Rating Description
120-277 VAC
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Industry Standard(s)
UL Listed
Temperature Rise - Max.
30°C maximum at rated current
Action
SPDT
Application
Back and Side Wired
Number Of Poles
Single Pole
Current / Amperage Rating
20 A

Description

Wall Switch, Color Black, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Straight Key, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Locking, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products