Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Toggl

  • Mfr # HBL1224I

  • Zoro # G2533483


product price: $68.04
/ea

Key Features

Switch Type
4-Way
Switch Style
Toggle
Amps AC
20 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1224I
Zoro #
G2533483
UPC #
783585432083
Country of Origin
China

Dimensions

Overall Width
1.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Height
1.9 in
Length
4.06 in
Height
1.87 in
Width
1.31 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.06 in x 1.31 in x 1.87 in

Details

Item
Wall Switch
Switch Type
4-Way
Switch Style
Toggle
Amps AC
20 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Rated HP
1
Antimicrobial
No
Standards
UL Listed
Voltage
120/277V AC
Voltage Rating
120/277V AC
Switch Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Number of Switches
1
Features
Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Horsepower Rating
1 hp
Wire Connection Type
Screw Terminals
Current Rating
20 A
Resistance Properties
Shatter and Crack Resistant, Impact Resistant
Maximum Operating Temperature
167 Degrees F
Market
Industrial
Style
Four Way
Type
Toggle
Max. Working Voltage
277V AC
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Wiring Style
Back and Side Wired
Amperage
20A
Switch Grade
Industrial
Max. Continuous Current
20A
Flammability
UL 94V-2
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Temperature Rise
30°C maximum at rated current
Product Type
Toggle-switches
Toggle Color
Ivory
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Switch Handle Positions
2
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Overload
Minimum 4.8 times rated current for 100 cycles
Action
DPDT
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Industry Standard(s)
UL Listed
Series
Extra Heavy Duty
Application
Back and Side Wired
Voltage Rating Description
120-277 VAC
Number Of Poles
Double Pole
Temperature Rise - Max.
30°C maximum at rated current
Amperage Rating
20 A
Current / Amperage Rating
20 A
Connectivity
Back and Side Wired

Description

Wall Switch, Color Ivory, Current Rating 20 A, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products