Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Wallplate, 1-Gang, .406" Opening, Box Mount, Red
- Mfr # P11R
- Zoro # G600490734
product price:Â
$
1.29
/ea
Sold in multiples of 6 for
$7.74
Key Features
Material
Polycarbonate thermoplastic
Size
Standard
Type
406" Opening
Mounting Type
Painted Steel
Width
2.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P11R
- Zoro #
- G600490734
- UPC #
- 883778310799
- Country of Origin
- China
Dimensions
- Size
- Standard
- Width
- 2.88 in
- Length
- 4.63 in
- Height
- 0.25 in
- Dimensions
- 4.63 in x 2.88 in x 0.25 in
Details
- Material
- Polycarbonate thermoplastic
- Type
- 406" Opening
- Mounting Type
- Painted Steel
- Application
- For use with Coaxial
- UL File Number
- UL 94 V2
- Certification - cULus
- Yes
- Cutout
- 406" Opening
- Number of Gang(s)
- 1-Gang
- Mounting Method
- Screw
- Nema Color
- Red
- Orientation
- Vertical
- Style
- 1- 406" Opening
Description
Wallplate, 1-Gang, .406" Opening, Box Mount, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.