WallPlate, 2 gangs, Std Size, Almond

  • Mfr # P138LA
  • Zoro # G800490725
product price: 
$
3.64
/ea

Key Features

Material
Polycarbonate
Size
Standard
Mounting Type
Painted Steel
Type
Duplex, Blank Box Mount
Width
4.69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P138LA
Zoro #
G800490725
UPC #
883778311147
Country of Origin
China
Material
Polycarbonate
Mounting Type
Painted Steel
Type
Duplex, Blank Box Mount
Application
For use with Receptacle
Number of Gang(s)
2-Gang
Nema Color
Light Almond
UL File Number
UL 94 V2
Mounting Method
Screw
Cutout
Duplex, Blank Box Mount
Style
1 Duplex, 1 Blank Box Mount
Certification - cULus
Yes
Orientation
Vertical
UL 94 Flammability Rating
V-2
Number of Outlet Openings
1
Compatible Product Type
Receptacles
Number of USB Openings
0
Mount Type
Flush
Number of Switch Openings
0
Combination Type
Blank/Duplex Outlet
Color
Almond
Number of Gangs
2
Standards
cULus Listed
Finish
Satin
Item
Wall Plate
Shell Material
Polycarbonate
Outlet Orientation
Vertical
Wall Plate Type
Combination
Resistance Properties
Impact Resistant
Wire Color
Almond
Traction Material
Polycarbonate

Dimensions

Size
Standard
Width
4.69 in
Length
4.63 in
Height
0.25 in
Dimensions
4.63 in x 4.69 in x 0.25 in
Mount Hole Center-to-Center Height
3.28 in
Plate Size
Standard
Overall Width
4.69 in
Overall Height
0.25 in

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Blank/Duplex Outlet, Finish Satin, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 1, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.25 in, Overall Width 4.69 in, Standards cULus Listed, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.