Zoro Homepage

Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black

  • Mfr # P226BK

  • Zoro # G600490581


product price: $9.99
/ea

Key Features

Material
Polycarbonate thermoplastic
Size
Standard
Length
4.63 in
Type
Toggle, Decorator
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P226BK
Zoro #
G600490581
UPC #
883778311680
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
6.50 in
Dimensions
4.63 in x 6.50 in x 0.25 in

Details

Material
Polycarbonate thermoplastic
Type
Toggle, Decorator
Mounting Type
Painted Steel
Application
For use with Toggle Switch and Receptacle
Orientation
Vertical
Cutout
Toggle, Decorator
Certification - cULus
Yes
UL File Number
UL 94 V2
Mounting Method
Screw
Number of Gang(s)
3-Gang
Style
2-Toggle, 1-Decorator
Nema Color
Black

Description

Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.