Shop HUBBELL WIRING DEVICE-KELLEMS

WallPlate, Decor-Rocker, Almnd, Polycarb

  • Mfr # PJ26LA
  • Zoro # G000490747

product price: 
$
2.38
/ea

Key Features

Color
Almond
Material
Polycarbonate
Size
Mid Sized
Width
3.15 in
Height
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PJ26LA
Zoro #
G000490747
UPC #
883778314025
Country of Origin
China
Color
Almond
Material
Polycarbonate
Type
Decorator
Mounting Type
Painted Steel
Application
For use with Decorator
Cutout
Decorator
Certification - cULus
Yes
Style
1-Decorator
UL File Number
UL 94 V2
Mounting Method
Screw
Number of Gang(s)
1-Gang
Nema Color
Light Almond
Orientation
Vertical
Item
Wall Plate
Number of Switch Openings
1
For Switch Type
Rocker
UL 94 Flammability Rating
V-2
Number of Outlet Openings
1
Number of USB Openings
0
Wall Plate Type
Decorator-Rocker
Number of Gangs
1
Outlet Orientation
Vertical
Mount Type
Flush
Resistance Properties
Impact Resistant
Finish
Satin
Shell Material
Polycarbonate
Standards
cULus Listed
Wire Color
Almond

Dimensions

Size
Mid Sized
Width
3.15 in
Height
0.25 in
Length
4.94 in
Dimensions
4.94 in x 3.15 in x 0.25 in
Plate Size
Midsize
Overall Height
0.3 in
Mount Hole Center-to-Center Height
3.28 in
Overall Width
3.15 in

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 1, Plate Size Midsize, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Satin, For Switch Type Rocker, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 1, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 3.15 in, Standards cULus Listed, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.