
Wallplate, Mid-Size 3-Gang, 3) Decorator, Ivory
Mfr # PJ263I
Zoro # G900490687
product price: $8.30
/eaKey Features
Color
Ivory
Ivoire
Material
Polycarbonate thermoplastic
Size
Mid Sized
Length
4.88 in
Mounting Type
Painted Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJ263I
Zoro #
G900490687
UPC #
883778313875
Country of Origin
China
Dimensions
Size
Mid Sized
Length
4.88 in
Height
0.25 in
Width
6.75 in
Dimensions
4.88 in x 6.75 in x 0.25 in
Details
Color
Ivory
Ivoire
Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
Decorator
Application
For use with Decorator
Certification - cULus
Yes
Mounting Method
Screw
Nema Color
Ivory
Style
3-Decorator
Cutout
Decorator
UL File Number
UL 94 V2
Number of Gang(s)
3-Gang
Orientation
Vertical
Description
Wallplate, Mid-Size 3-Gang, 3) Decorator, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.