Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel

  • Mfr # SSJ723

  • Zoro # G500490667


product price:  $8.35
/ea

Key Features

Material
Stainless Steel, Type 302/304
Size
Jumbo
Type
Single
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Thickness
0.035
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSJ723
Zoro #
G500490667
UPC #
883778201547
Country of Origin
United States

Dimensions

Size
Jumbo
Thickness
0.035
Display Size
Mid-Sized

Details

Material
Stainless Steel, Type 302/304
Type
Single
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Construction
Stamped
Item Type
Screw Mount
Number of Gang(s)
1-Gang
Industry Standard(s)
UL Listed
Orientation
Vertical Mount
Material - Mounting Hardware
Screw Mounting
Cutout
1) 2.15" Opening
Style
1-Single - 2.09 - 2.13 in Hole

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 2.15" Opening, Jumbo, Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.