
Watertight Pin & Sleeve Plug, 30 A, 600V AC, 4 Pole, Style 1 Grounding, Black, Gray, NEMA Not Rated
Mfr # HBL530PS1W
Zoro # G700701235
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30 A
Voltage Rating
600V AC
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HBL530PS1W
Zoro #
G700701235
UPC #
783585010243
Country of Origin
United States
Dimensions
Wire Size
#10 AWG to #8 AWG
Display Size
Standard Sized
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Male, Plug, 30A 600V AC, 3-Pole 4-WireGrounding Style 1, Terminal Screws, Gray and Black, Watertight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.