Watertight Pin & Sleeve Receptacle, 16 A, 100/130V AC, 2 Pole, IEC Grounding, Yellow

  • Mfr # HBL316R4W

  • Zoro # G000701799


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Current Rating
16 A
Voltage Rating
100/130V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL316R4W
Zoro #
G000701799
UPC #
783585403243
Country of Origin
United States

Dimensions

Wire Size
14 to 10 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
16 A
Voltage Rating
100/130V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
Wire Connection Type
Terminal Screws
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
UL Listed, File E146032, E146033, UL1682 and UL1686C2, CSA Certified LR280C, LR285C, CSA C22.2 No. 182.1, UL IEC60309-1, IEC, CSA C22.2 No.0.17
Resistance Properties
Corrosion-resistant self-closing gasketed cover; Insulated non-metallic housing; Color coded housings for easy identification; Watertight
Grounding Style
IEC
Body Material
Zytel 101 Nylon
Receptacle Type
IEC
Operating Temp. Range
-40° C to 75° C

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female Receptacle, 16A 100-130V, 2-Pole 3-Wire Grounding, Terminal Screws, Yellow, Watertight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products