Watertight Pin & Sleeve Receptacle, 60 A, 600V AC, Three Phase, 3 Pole, IEC Grounding, Black

  • Mfr # HBL460R5W

  • Zoro # G2879676


product price:  $468.45
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL460R5W
Zoro #
G2879676
UPC #
783585404905
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Face Diameter
4.15 in
Minimum Wire Size
8 AWG
Cord Size
8 to 2 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Black
Cap Type
Spring-Loaded Cap
Standards
CSA Certified C22.2 No. 0.17, CSA Certified C22.2 No. 182.1, IEC, UL 1682, UL 94
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Features
Color Coded
Grounding Style
IEC
HP
15 hp
Body Material - Pin and Sleeve
Zytel 101 Nylon
Body Material
Zytel 101 Nylon
Switch Rated
No
Flange Type
Flanged
Market
Industrial
Horsepower Rating
25 hp
Minimum Operating Temperature
-40 Degrees C
Housing Material
Thermoplastic
Number of Gangs
1
Power Indicating Light
No
Reverse Service
No
Housing Material Grade
Zytel 101
Maximum Operating Temperature
75 Degrees C
Shrouded
Yes
Connection Orientation
Straight
Temp. Rise
30°C
Screw Material
300 Stainless Steel
Dielectric Strength
3000V AC
Flange Material
Zytel 101 Nylon
Product Type
Watertight IEC Device
Service
Standard
Weight
2.45 lb
Retainer Material
High-Impact Thermoset
Flammability
UL 94 HB or Better
Gasket Material
Neoprene
Operating Temp.
-40 to 75°C

Description

The HUBBELL IEC Pin and Sleeve Receptacle is a watertight electrical device intended for use in industrial settings where high-capacity power connections are specified. Rated for 60A and 600V AC, this receptacle features a straight connection orientation with screw terminal wire connections. It is constructed from impact-resistant Zytel 101 nylon housing and flange materials, providing durability in demanding environments. The unit supports three-phase power with four wires and three poles, includes grounding per IEC standards, and has a flanged design with a spring-loaded cap designed to help limit moisture ingress.


Key Features of the HUBBELL IEC Pin & Sleeve Receptacle:

  • Current/Voltage Rating: 60A, 600V AC; rated for use at high-power requirements

  • Body/Flange Material: Zytel 101 Nylon (impact-resistant)

  • Cord Size Compatibility: Accepts wire sizes from 8 AWG to 2 AWG

  • Operating Temperature Range: -40°C to 75°C; see specifications for recommended usage conditions

  • NEMA Enclosure/IP Rating: NEMA 4X and IP67 (see standards for details)

  • Number of Poles/Wires: Three poles, four wires; grounded configuration

  • Horsepower Rating: Up to 25 hp (15 hp listed as well)

  • Screw Material: Constructed with corrosion-resistant stainless steel screws

  • Resistance Properties: Impact-resistant, moisture-resistant, watertight construction

  • Standards Compliance: Meets CSA C22.2 No.0.17 & No.182.1, IEC standards, UL1682 certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products