Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Twist-Lock Devices, 20A Accessories, Weatherproof Boot, Seal-Tite triple seal cover for connector bodies when used in cord sets, Yellow
Mfr # HBL60CM24
Zoro # G800701395
product price:Â $22.65
/eaKey Features
Type
Weatherproof Boot
For Use With
15A, 2 and 3 Wire Plugs and Connectors
Length
3.91 in
Operating Temperatures
Maximum Continuous 75°C; Minimum -40°C (w/o impact)
Moisture Resistance
IP55
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL60CM24
Zoro #
G800701395
UPC #
783585752464
Country of Origin
United States
Dimensions
Length
3.91 in
Details
Type
Weatherproof Boot
For Use With
15A, 2 and 3 Wire Plugs and Connectors
Operating Temperatures
Maximum Continuous 75°C; Minimum -40°C (w/o impact)
Moisture Resistance
IP55
Product Type
Accessories
Accessory Type
Long Weatherproof Boot
Device Color
Yellow
Item Type
20A Accessories Weatherproof Boot
Performance
Environmental - Moisture Resistance - IP55
Environmental - Operating Temperatures - Maximum Continuous 75°C
Minimum -40°C (w/o impact)
Description
Hubbell Wiring Device Kellems, Weatherproofing Boots, WeatherproofDevice Boot, Yellow, 15A Straight Blade, Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.