Insulgrip 2-Pole 3-Wire 20A 250V Straight Blade 6-20P Industrial Grade White
- Mfr # HBL5466C
- Zoro # G823560658
product price:Â
$
46.45
/ea
Key Features
Housing Color
Black, White
Length
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL5466C
- Zoro #
- G823560658
- UPC #
- 783585174709
- Country of Origin
- Unknown
- Housing Color
- Black, White
- Item
- Locking Plugs
Dimensions
- Length
- 1.97 in
Description
Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 20A 250V, 6-20P, Black and White, Single Pack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.