Shop HUBBELL WIRING
See all product information
Create Account
Heavy Duty 2-Pole 3-Wire 50A 250V 6-50P Nylon Straight Blade Industrial/Commercial Grade
- Mfr # HBL9368
- Zoro # G623561381
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Length
4.34 in
Standards
UL Listed to UL498 File E1706, CSA Certified to C22.2 No. 42 File 280
Application
Plug-In EV charging
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL9368
- Zoro #
- G623561381
- UPC #
- 783585015286
- Country of Origin
- Unknown
- Standards
- UL Listed to UL498 File E1706, CSA Certified to C22.2 No. 42 File 280
- Application
- Plug-In EV charging
- Item
- Locking Plugs
- Material
- Nylon
Dimensions
- Length
- 4.34 in
Description
Engineered specifically for EV charging applications, Hubbell's 14-50P straight blade angled plug stands out as a superior and reliable choice, fully compatible with established EV charging standards. This sturdy plug is crafted to offer exceptional durability, safety, and high performance, making it the ideal choice for environments that demand reliability in EV power delivery.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.