1-Gang Non-Metallic Cover, Includes Duplex and Style Line Decorator Inserts, Gray
- Mfr # PFBR826GYA
- Zoro # G723560802
product price:Â
$
52.45
/ea
Key Features
Material
Aluminium
Overall Width
2.97 in
Overall Height
0.24 in
Standards
UL/CSA, UL514
Overall Length
4.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFBR826GYA
- Zoro #
- G723560802
- UPC #
- 783585848280
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 2.97 in
- Overall Height
- 0.24 in
- Overall Length
- 4.15 in
Details
- Material
- Aluminium
- Item
- Electrical Box Covers
- Standards
- UL/CSA, UL514
Description
Give your floorbox installations a clean, finished look with this Hubbell 1-Gang non-metallic cover kit, complete with both duplex and Style Line decorator inserts. Designed for use with concrete floor boxes, the gray cover combines durability with maximum functionality for power, low-voltage, or mixed applications. Easy to install and engineered to coordinate seamlessly with Hubbell floor box systems, it delivers a professional result every time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.