Shop HUBBELL WIRING
See all product information
Create Account
Twist-Lock 20A 250V AC 2-Pole 3-Wire L6-20R Screw Terminal Black
- Mfr # HBL2320
- Zoro # G623560964
product price:Â
$
51.79
/ea
Key Features
Standards
Certified to CSA C22.2 No.42, Fed. Spec W-C-596, Listed to UL 498, WR Rating
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL2320
- Zoro #
- G623560964
- UPC #
- 783585235585
- Country of Origin
- Unknown
Details
- Standards
- Certified to CSA C22.2 No.42, Fed. Spec W-C-596, Listed to UL 498, WR Rating
- Item
- Locking Receptacles
- Material
- Nylon
Description
This industrial-grade Hubbell L6-20R locking receptacle delivers secure, reliable power connections in demanding commercial and industrial environments with its rugged twist-lock design and 20 A/250 V rating. Engineered with a durable nylon face and screw-terminal wiring, it provides dependable grounding and long-lasting performance that installers trust. Ideal for factory, workshop, or equipment-power applications, this receptacle ensures safety and connection integrity where dependable power is critical.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.