Shop HUBBELL WIRING
See all product information
Create Account
Twist-Lock 50A 3-Phase Delta 250V AC, 3-Pole 4-Wire Ground, Screw Term, Black
- Mfr # CS8369L
- Zoro # G323561230
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Material
Composite
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS8369L
- Zoro #
- G323561230
- UPC #
- 783585320755
- Country of Origin
- Unknown
Details
- Material
- Composite
- Housing Color
- Black
- Item
- Locking Receptacles
Description
Economy, Receptacle, 50A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.