Zoro Homepage

Achilles 3 Light Pendant 18 In. Aged Brass

  • Mfr # 4132-AGB

  • Zoro # G615452420


product price: $1,149.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Aged Brass
Height
29 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4132-AGB
Zoro #
G615452420
UPC #
806134852863
Country of Origin
China

Dimensions

Height
29 in
Length
18 in
Width
18 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Lamp Included
N
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
3

Description

We have a weakness for acrylic-call it our Achilles' heel. Taking inspiration from a genius piece by a French designer of the fifties, we swapped out the original's green glass for transparent acrylic. The opal matte diffuser is a smooth cylinder suspended on three pins. Sure to inspire Lucite lust in even the most dedicated traditionalist, Achilles is a beautiful piece, stunning with brass accents, effortlessly cool with nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.