Zoro Homepage

Adley 9 Light Chandelier in Gradient Brass by Cortney Bishop

  • Mfr # CB3849-GB

  • Zoro # G616223913


product price: $3,029.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Fixture Wattage
10 W
Series
Adley
Lamp Base
E12 Candelabra Base
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB3849-GB
Zoro #
G616223913
UPC #
806134983659
Country of Origin
India

Dimensions

Height
39 in
Width
39.75 in

Details

Material
Steel
Fixture Wattage
10 W
Number of Lights
9
Series
Adley
Lamp Base
E12 Candelabra Base
Voltage
120V
Includes
Fixture, Hardware
Item
Chandelier
Bulb Included
No
Housing Finish
Gradient Brass
Bulb Type
G16.5
Location Rating
UL Damp

Description

Adley is a sculptural, free-form family of fixtures with an inherent sense of fluidity. This soft take on geometric lighting leads you on a visual voyage with its unique Gradient Bronze finish. Transitioning from brass at the light source to a rich bronze, the metal frame draws the eye with its artistic ombre. Whether as a sconce or chandelier in two sizes, Adley can serve as a punctuation mark in a layered lighting scheme or make a memorable impression in an entryway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.