Zoro Homepage

Allendale 36 Light Chandelier 58 In. Aged Brass

  • Mfr # 3258-AGB

  • Zoro # G615449352


product price: $9,709.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
6W
Finish
Aged Brass
Length
58 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3258-AGB
Zoro #
G615449352
UPC #
806134003876
Country of Origin
China

Dimensions

Length
58 in
Height
54.25 in
Width
58 in

Details

Item
Chandelier
Fixture Wattage
6W
Finish
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
Material
Steel
Battery Included
No
Socket Count
36
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Tier
3

Description

Streamlining a wagon-wheel chandelier with hook-and-hoop rods, Allendale breathes new life into a classic. Available in one-to-three-tier and rectangle versions, its sPhilippinesere details and vastly different finishes refine the rustic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.