Becki Owens X Stacey 8 Light Chandelier 52.25 In. Old Bronze

  • Mfr # BKO902-OB

  • Zoro # G015447217


product price:  $1,626.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Color
Old Bronze
Height
17 in
Width
52.25 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKO902-OB
Zoro #
G015447217
UPC #
806134093747
Country of Origin
China

Dimensions

Height
17 in
Width
52.25 in
Length
52.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Old Bronze
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Material
Steel
Battery Included
No
Designer
Becki Owens
Socket Count
8
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.