Bethel 1 Light Pendant 20.75 In. Vintage Gold Leaf

  • Mfr # 1820-VGL

  • Zoro # G415451999


product price: $494.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Length
20.75 in
Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820-VGL
Zoro #
G415451999
UPC #
806134039356
Country of Origin
Philippines

Dimensions

Height
17.75 in
Length
20.75 in
Width
20.75 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Pendant
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Watts
100W
Material
Steel
Lamp Included
N
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.