Zoro Homepage

Blossom 10 Light Chandelier 29 In. Silver Leaf

  • Mfr # 4829-SL

  • Zoro # G915451130


product price: $3,100.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Silver Leaf
Width
29 in
Color
Silver Leaf
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4829-SL
Zoro #
G915451130
UPC #
806134006471
Country of Origin
Philippines

Dimensions

Width
29 in
Length
29 in
Height
18.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Silver Leaf
Color
Silver Leaf
Voltage
120V
Bulb Included
N
Material
Brass
Includes
Fixture, Hardware
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
10
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.