Zoro Homepage

Boca 1 Light Bath And Vanity 4.75 In. Polished Chrome

  • Mfr # 1241-PC

  • Zoro # G415450725


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
9.5 in
Length
4.75 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241-PC
Zoro #
G415450725
UPC #
806134814274
Country of Origin
China

Dimensions

Height
9.5 in
Length
4.75 in
Width
4.75 in
Depth
5 in

Details

Item
Bath and Vanity
Color
Polished Chrome
Voltage
120V
Bulb Included
N
Housing Material
Steel
Finish
Polished Chrome
Watts
4W
Includes
Fixture, Hardware
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.