Zoro Homepage

Bridgeton 9 Light Chandelier in Aged Brass

  • Mfr # 1779-AGB

  • Zoro # G416223809


product price: $3,262.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Voltage
120V
Housing Finish
Aged Brass
Bulb Type
B11
Chain Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1779-AGB
Zoro #
G416223809
UPC #
806134982775
Country of Origin
Viet Nam

Dimensions

Chain Length
54 in
Height
18.25 in
Width
46 in

Details

Material
Steel
Item
Chandelier
Voltage
120V
Housing Finish
Aged Brass
Number of Lights
9
Bulb Type
B11
Series
Bridgeton
Includes
Fixture, Hardware
Lamp Base
E12 Candelabra Base
Fixture Wattage
10 W
Bulb Included
No
Location Rating
UL Damp

Description

Combining soft materiality and refined form language, the Bridgeton family blends into both modern and classic interiors. Natural silk shades add depth and richness by adding texture to the framework. While the sconce is minimal and timeless, the two sizes of chandelier feature a unique twist on a ring silhouette. Finished in Aged Brass, the delicate suspension includes loops that attach to hooks on the canopy, highlighting the fine craftsmanship behind this design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.