Zoro Homepage

Buckingham 8 Light Chandelier 34.5 In. Aged Brass

  • Mfr # 5308-AGB

  • Zoro # G815450271


product price: $1,380.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Aged Brass
Width
34.5 in
Length
34.5 in
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5308-AGB
Zoro #
G815450271
UPC #
806134797812
Country of Origin
China

Dimensions

Width
34.5 in
Length
34.5 in
Height
10 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Color
Aged Brass
Material
Steel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
8
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.