Zoro Homepage

Burghley Chandelier in Aged Brass/Off-White by Mark D. Sikes

  • Mfr # MDS2000-AGB/OW

  • Zoro # G516223822


product price: $2,327.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Series
Burghley
Bulb Included
No
Material
Brass
Voltage
120V
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2000-AGB/OW
Zoro #
G516223822
UPC #
806134984472
Country of Origin
China

Dimensions

Height
18.25 in
Chain Length
54 in
Width
43 in

Details

Item
Chandelier
Housing Finish
Aged Brass/Off-White
Series
Burghley
Bulb Included
No
Material
Brass
Voltage
120V
Number of Lights
5
Lamp Base
E12 Candelabra Base
Fixture Wattage
10 W
Includes
Fixture, Hardware
Bulb Type
B11
Location Rating
UL Damp

Description

The Burghley family channels a tailored aesthetic with clean lines and sleek metal shades. Featuring Mark D. Sikes signature brass ball detail as well as stylish bolts securing the shades, Burghley makes heritage-inspired silhouettes feel fresh. In either Aged Brass and Off White or Aged Brass and Distressed Bronze, the 5-light chandelier and 2-light linear bring a sense of understated refinement to both traditional and modern interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.