Zoro Homepage

Capri 22 Light Chandelier 24 In. Aged Brass

  • Mfr # 5524-AGB

  • Zoro # G215451946


product price: $2,691.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Aged Brass
Voltage
120V
Material
Steel
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5524-AGB
Zoro #
G215451946
UPC #
806134142780
Country of Origin
China

Dimensions

Height
24.5 in
Length
24 in
Width
24 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Aged Brass
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Included
N
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
22
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Capri is a beautifully botanical take on the sputnik silhouette. Wavy, floral-like shades of opal glossy glass sprout from a center orb to give the piece a natural, ruffled effect. This large-scale chandelier fills the entire space with a warm, tranquil glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.