Coventry 16 in. Pendant Vintage Gold Leaf/ White Plaster

  • Mfr # 4516-VGL/WP

  • Zoro # G316051458


product price: $1,055.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Chain Length
54 in Chain
Number of Lights
1
Voltage
120 V
Slope Ceiling Adaptable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4516-VGL/WP
Zoro #
G316051458
UPC #
806134962814
Country of Origin
Philippines

Dimensions

Chain Length
54 in Chain
Width
16 in
Height
21 in
Cord Length
120 in
Length
16 in

Details

Includes
Fixture, Hardware
Number of Lights
1
Voltage
120 V
Slope Ceiling Adaptable
Yes
Fixture Wattage
15W
Finish
Vintage Gold Leaf/ White Plaster
Damp/Wet Rating
UL Damp
Item
Pendant
Color
Vintage Gold Leaf/ White Plaster
Light Type
A19
Material
Iron
Series
Coventry
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Inspired by Parisian antiques, the transitional design of Coventry is elevated by its decorative details. The soft curves in the silhouette and domed opal glossy glass shade are inviting and easy to apply to multiple spaces. Coupled with the White Plaster finish of the shade, the timeless Vintage Gold Leaf metalwork feels fresh and contemporary. White Plaster finish of the shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.