Zoro Homepage

Dayton 9 Light Chandelier 33 In. Aged Brass

  • Mfr # 989-AGB-WS

  • Zoro # G615451133


product price: $4,711.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Voltage
120V
Material
Brass
Bulb Included
N
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989-AGB-WS
Zoro #
G615451133
UPC #
806134155759
Country of Origin
China

Dimensions

Height
25.75 in
Length
33 in
Width
33 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Material
Brass
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
9
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.