Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dresden 12 Light Lantern 30 In. Polished Nickel

  • Mfr # 6730-PN

  • Zoro # G815451032


product price: $1,212.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Polished Nickel
Height
35 in
Length
30 in
Width
30 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6730-PN
Zoro #
G815451032
UPC #
806134187972
Country of Origin
China

Dimensions

Height
35 in
Length
30 in
Width
30 in

Details

Color
Polished Nickel
Voltage
120V
Item
Lantern
Finish
Polished Nickel
Watts
60W
Material
Brass
Lamp Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
12
Battery Included
No
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.