Zoro Homepage

Dunkirk 8 Light Chandelier 20 In. Polished Nickel

  • Mfr # 6020-PN

  • Zoro # G515450519


product price: $2,684.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Length
20 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020-PN
Zoro #
G515450519
UPC #
806134195694
Country of Origin
China

Dimensions

Length
20 in
Width
20 in
Height
24 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
Polished Nickel
Material
Steel
Socket Count
8
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.