Shop TROY LIGHTING
See all product information
Create Account
Colin King X Arden 1 Light Pendant 22 In. Patina Brass
- Mfr # F2722-PBR
- Zoro # G515446727
product price:Â
$
924.00
/ea
Free Shipping & Returns
Key Features
Length
22 in
Voltage
120V
Finish
Patina Brass
Watts
100W
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2722-PBR
- Zoro #
- G515446727
- UPC #
- 782042468566
- Country of Origin
- China
- Voltage
- 120V
- Item
- Pendant
- Finish
- Patina Brass
- Watts
- 100W
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Material
- Steel
- Standards
- UL Damp
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Designer
- Colin King
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Height
- 21.75 in
- Length
- 22 in
- Width
- 22 in
- Canopy Width
- 5.5 in
Description
With a nod to Japandi style, Arden is an elevated update to the traditional lantern pendant. The Webbed Fiber shade filters a warm light and allows the inner framework to glow through, creating a look that feels both organic and modern, while Patina Brass accents add sophistication.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.