Zoro Homepage

Durham 6 Light Chandelier 30.75 In. Aged Brass

  • Mfr # 6530-AGB

  • Zoro # G315449157


product price: $2,296.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Aged Brass
Voltage
120V
Color
Aged Brass
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6530-AGB
Zoro #
G315449157
UPC #
806134853532
Country of Origin
China

Dimensions

Length
30.75 in
Height
12 in
Width
30.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Voltage
120V
Color
Aged Brass
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
6
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Durham sets a wheel alight, softened by a wide drum shade of off-white linen. Set in a streamlined style that doesn't evoke any specific age, Durham works especially well in transitional and neutral spaces. PLEASE NOTE that the body and shade of 6539 is oval; 6530 and 6542 are circular.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.