Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durham 6 Light Chandelier 30.75 In. Aged Old Bronze

  • Mfr # 6530-AOB

  • Zoro # G015449228


product price: $2,296.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Aged Old Bronze
Width
30.75 in
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6530-AOB
Zoro #
G015449228
UPC #
806134853549
Country of Origin
China

Dimensions

Width
30.75 in
Height
12 in
Length
30.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Old Bronze
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Color
Aged Old Bronze
Bulb Shape
E12 Candelabra Base
Socket Count
6
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Durham sets a wheel alight, softened by a wide drum shade of off-white linen. Set in a streamlined style that doesn't evoke any specific age, Durham works especially well in transitional and neutral spaces. PLEASE NOTE that the body and shade of 6539 is oval; 6530 and 6542 are circular.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.