
Durland 13 Light Chandelier in Aged Brass
Mfr # 7413-AGB
Zoro # G516223884
product price: $2,560.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fixture Wattage
10 W
Width
55 in
Chain Length
54 in
Series
Durland
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7413-AGB
Zoro #
G516223884
UPC #
806134983499
Country of Origin
Viet Nam
Dimensions
Width
55 in
Chain Length
54 in
Height
25.75 in
Details
Fixture Wattage
10 W
Series
Durland
Includes
Fixture, Hardware
Bulb Included
No
Material
Steel
Number of Lights
13
Lamp Base
E12 Candelabra Base
Bulb Type
B11
Housing Finish
Aged Brass
Voltage
120V
Item
Chandelier
Location Rating
UL Damp
Description
A vintage-inspired silhouette is elevated through thoughtful details in this transitional family. Arranged at varying heights, the overscale white linen tapered shades create a voluminous effect, like a sail billowing in the wind. Ivory trim provides subtle visual interest while remaining fresh and neutral. The frame is finished in Aged Brass with rounded right angles that keep the design feeling soft. Available as a sconce or chandelier in two sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.