Zoro Homepage

Equilibrium 3 Light Chandelier 39.5 In. Aged Brass/Black

  • Mfr # 9740-AGB/BK

  • Zoro # G515450939


product price: $2,019.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Fixture Wattage
75W
Width
39.5 in
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9740-AGB/BK
Zoro #
G515450939
UPC #
806134897802
Country of Origin
China

Dimensions

Width
39.5 in
Height
12.25 in
Length
39.5 in

Details

Item
Chandelier
Fixture Wattage
75W
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass/Black
Bulb Included
N
Material
Brass
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
3
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.